The store will not work correctly in the case when cookies are disabled.
Hertel CPGN120308 HC210 Turning Insert
Technical Specification
More Information Brand | Hertel |
Style | TPU |
Manufacturer Part Number | 05692330 |
Insert Size | 22 |
Material | Carbide |
Application | Finishing/Light |
Grade | HC210 |
ISO Code | CPGN120308 |
ISO Number | CPGN120308 |
Depth of Cut (mm) | 1.2-3 |
Inscribed Circle | 1/2 in |
Corner Radius | 08 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers