The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel E12QSCLCR06 Internal Boring Bar
Technical Specification
More Information Brand Hertel Manufacturer Part Number E12QSCLCR06 ISO Code E12QSCLCR06 Features & Benefits The solid carbide shank enhances vibration damping and allows boring operations to be performed up to 6 X diameter
Used for internal boring and facing operations on inside of workpiece
0° Rake angle Minimum Bore Diameter (mm) 16 Takes Insert CCMT0602 Insert Screw TX25 Minimum Bore (mm) 16 Style E12QSCLCR06 Type Solid Carbide Boring Bars Length (mm) 180 Insert CCMT0602 Insert Hand Right
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.