The store will not work correctly in the case when cookies are disabled.
Hertel Hertel 3.5mm Single Flute Solid Carbide Router
Product Information
For machining soft aluminium alloys, plastics & copper alloys.
Technical Specification
More Information Brand | Hertel |
Cutting Diameter (mm) | 3.5 |
Manufacturer Part Number | 180035 |
Features & Benefits | Micro-grain carbide
For machining soft aluminium alloys, plastics and copper alloys |
Overall Length (mm) | 40 |
Material | Micro grain carbide |
Coating/Finish | Uncoated |
Flute Length (mm) | 12 |
Number of Flutes | Single |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers