Loading...

Hertel HSS Centre Drills 60 x 120° Counterbore - Metric

Cast iron secondary application Non ferrous secondary application Steel primary application
View Range - 8 Products
Hertel HSS Centre Drills 60 x 120° Counterbore - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Material
Hertel HSS Centre Drills 60 x 120° Counterbore - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Cutting Diameter (in)     Cutting Diameter (mm)     Material     Size (mm)     Size (Number)     Size Range     Compare ProductAdd to Personal Lists Quantity
DCH-30049D 9 In Stock
£7.82 £6.52
Incl. VAT Ex. VAT
High Speed Steel Compare
DCH-30063K 5 In Stock
£7.82 £6.52
Incl. VAT Ex. VAT
High Speed Steel Compare
DCH-30039A 5 In Stock
£7.82 £6.52
Incl. VAT Ex. VAT
High Speed Steel Compare
DCH-30098B 3 In Stock
£8.63 £7.19
Incl. VAT Ex. VAT
High Speed Steel Compare
DCH-30079C 39 In Stock
£7.82 £6.52
Incl. VAT Ex. VAT
High Speed Steel Compare
DCH-30124D 3 In Stock
£10.30 £8.58
Incl. VAT Ex. VAT
High Speed Steel Compare
DCH-30157D 2 In Stock
£16.04 £13.37
Incl. VAT Ex. VAT
High Speed Steel Compare
DCH-30197H 5 In Stock
£41.50 £34.58
Incl. VAT Ex. VAT
High Speed Steel Compare
Total

Why we are loved

Rated ‘World-class’ for customer service