Hertel HSS Straight Shank Extra Length Drills - Metric is only available to buy in quantities of 1
Product Information
Excellent for deep hole drilling up to 10 x dia. in cast iron and steels up to 1000 N/mm2. No need to to peck as drill is designed to achieve full cutting depth in one application. Type TLS1000.