The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel M12 HSS-E TiN DIN376 Through Coolant Spiral Flute Machine Tap
Product Information
Spiral flute 15 for blind hole, Manufactured to DIN 371 - 376, Tolerance 6H, 2,5-3 Thread Lead, Suitable for General Steels R800 N/mm2, 2.5 x diameter thread depth
Technical Specification
More Information Brand Hertel Manufacturer Part Number E61M12FOR-T Diameter (mm) M12 Overall Length (mm) 110 Type Spiral Flute Square Size (mm) 7 Application General Steels Pitch (mm) 1.75 Thread Type Metric Material HSS-E Coating/Finish TiN Tap Drill Size (mm) 10.25 Thread Length (mm) 18
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.