The store will not work correctly in the case when cookies are disabled.
Hertel M12HSS-E TiAlN DIN376 Through Coolant Spiral Flute Machine Tap
Product Information
Spiral Point for through holes, Material PM3 (Powder Metallurgical), Manufactured to DIN 371 - 376, Tolerance 6H, 4-5 Thread Lead
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | K25M12FOR-TX |
Size (mm) | M12 |
Overall Length (mm) | 110 |
Type | Spiral Point |
Square Size (mm) | 7 |
Application | General steels;hardened steels and non-ferrous |
Pitch (mm) | 1.75 |
Thread Type | Metric |
Material | HSS-E |
Coating/Finish | TiAlN |
Tap Drill Size (mm) | 10.25 |
Thread Length (mm) | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers