The store will not work correctly in the case when cookies are disabled.
Hertel M1.6 x 0.35 D3 Second Hand Tap
Product Information
Ground Thread - Standard Hand Tap - Second Ordering.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | 77429330 |
Size (mm) | 1.6 |
Thread Size | M1.6x0.35 |
Thread Limit | D-3 |
Pitch | 0.35 |
Pitch (mm) | 0.35 |
Number of Flutes | 2 |
Thread Type | Metric |
Material | HSS |
Type | Metric Hand Taps |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers