The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel M22 x 2.5 HSS-E DIN376 Machine Tap
Product Information
HSS MC straight flute tap, for hand or light duty machining, suitable for tapping through or blind holes by hand or machined, designed to product repeatable tolerance threads in most materials
Technical Specification
More Information Brand Hertel Manufacturer Part Number E21M22 Size (mm) M22 Overall Length (mm) 140 Flute Type Straight Type Straight Flute Square Size (mm) 14.5 Application Steels Pitch (mm) 2.50 DIN 376 Thread Type Metric Coarse Material HSS-E Tap Drill Size (mm) 19.5 Thread Length (mm) 34
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.