The store will not work correctly in the case when cookies are disabled.
Hertel M8 x 1 D5 Taper Hand Tap
Product Information
Ground Thread - Standard Hand Tap - Taper Ordering.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | 02384550 |
Size (mm) | 8 |
Thread Size | M8x1 |
Thread Limit | D-5 |
Pitch | 1.00 |
Pitch (mm) | 1 |
Number of Flutes | 4 |
Thread Type | Metric |
Material | HSS |
Type | Metric Hand Taps |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers