The store will not work correctly in the case when cookies are disabled.
Product Information
Spares for PTH-81000A PTH-81001K PTH-81004L PTH-81005H PTH-81008J PTH-81009D PTH-81010D PTH-81011A PTH-81012K PTH-81013E.
Technical Specification
More Information Brand | Hertel |
ISO Code | PTFNL2525M16 |
Manufacturer Part Number | S09 |
Features & Benefits | Use for turning and facing on the outside of the part
75° lead angle |
Takes Insert | TNMG1604.. |
Length (mm) | 150 |
Qualified Width (mm) | 32 |
Type | Shim Pin |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers