The store will not work correctly in the case when cookies are disabled.
Hertel S20S-CTFPL16 Internal Boring Bar
Product Information
Style S-CTFP. Steel Shank 90° Clamp-On Boring Bar.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | S20S CTFPL16 |
ISO Code | S20S-CTFPL 16 |
Features & Benefits | Use for boring on the inside of the part
92° Lead angle
Uses TPGN, TPUN, TPMR inserts
Available in shank sizes from 16 to 32mm |
Minimum Bore Diameter (mm) | 27 |
Takes Insert | TP.N 1603.. |
Minimum Bore (mm) | 27 |
Qualified Width (mm) | 23.0 |
Style | S16R-CTFPL11 |
Type | C-Boring Bar |
Length (mm) | 250 |
Wrench | HP-3 |
Clamp Reference | HCSW-6S |
Insert | TP.N1603.. |
Insert Hand | Left |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers