The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Hertel S25T-MWLNL08 Internal Boring Bar
Product Information
Style S-MWLNR/L 95° Boring Bar.
Technical Specification
More Information Brand Hertel Manufacturer Part Number S25TMWLNL08 ISO Code S25T-MWLNL08 Features & Benefits M-style clamping mechanism allows the insert to be screwed and/or clamped into position offering extra insert stability
Used for internal boring and facing operations on inside of workpiece
-6° Rake angle Takes Insert WNMG0804 Style S25T-MWLNL08 Type Style S-MWLNR/L Length (mm) 300 Clamp ST6C Clamp Reference ST6C Insert WNMG0804 Insert Hand Left
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.