The store will not work correctly in the case when cookies are disabled.
Interstate 50mm Metric HSS Taper Shank Drill
Product Information
118 degree Standard Point. Finish: Steam Tempered.
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 308-5000 |
Cutting Diameter (mm) | 50 |
Material | High Speed Steel |
Cut Hand | Right Hand |
Features & Benefits | 118° Standard point
Finish: steam tempered |
Cutting Direction | Right Hand |
Overall Length (mm) | 369 |
Flute Length (mm) | 220 |
Coating/Finish | Steam Tempered |
---|
Why we are loved
Rated ‘World-class’ for customer service