The store will not work correctly in the case when cookies are disabled.
SGS Carbide 9.5 x 6mm 90° Countersink Shape Carbide Burr
Technical Specification
More Information Brand | SGS Carbide |
Type | Type K - Form KSK |
Manufacturer Part Number | 24950 |
Style | 90° Countersink Shape with Single Cut |
Head Diameter (mm) | 9.5 |
Features & Benefits | Universal SK cone shape |
Head Length (mm) | 4.7 |
Overall Length (mm) | 52 |
---|
Why we are loved
Rated ‘World-class’ for customer service