The store will not work correctly in the case when cookies are disabled.
Hertel 9.6 x 6mm Ball Nosed Tree Shape with Single Cut Burr
0 in stock today, 1 available in 53 days
Product Information
High quality solution to a variety of applications in all major industry segments.
Technical Specification
More Information Brand | Hertel |
Type | Type F - Form RBF |
Manufacturer Part Number | CL872745195490 |
Style | Ball Nosed Tree Shape with Single Cut |
Head Diameter (mm) | 9.6 |
Features & Benefits | Uncoated finish
Hard material (solid carbide) |
Head Length (mm) | 19 |
ISO Number | F102006 |
---|
Why we are loved
Rated ‘World-class’ for customer service