The store will not work correctly in the case when cookies are disabled.
Kyocera SGS 1/32in Ti-Namite-A Solid Carbide Combined Drill and Countersink
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Kyocera SGS |
Manufacturer Part Number | 57016 |
Additional Information | Warning: This product can expose you to chemicals including Cobalt, which is known to the State of California to cause cancer. |
Cutting Diameter (in) | 1/32 |
Features & Benefits | Common shank
60° chamfer angle
External coolant
118° point angle |
Material | Solid Carbide |
---|
Why we are loved
Rated ‘World-class’ for customer service