The store will not work correctly in the case when cookies are disabled.
Kyocera SGS 3/16 x 7/16in Solid Carbide Combined Drill and Countersink
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Kyocera SGS |
Body Diameter (in) | 7/16 |
Manufacturer Part Number | 57021 |
Cutting Diameter (in) | 3/16 |
Features & Benefits | Ti-Namite-A (AlTiN) coated
2 flutes
Normal shank
60° chamfer angle
External coolant
118° Drill point
301 series |
Overall Length (in) | 2-3/4 |
Material | Solid Carbide |
---|
Why we are loved
Rated ‘World-class’ for customer service