The store will not work correctly in the case when cookies are disabled.
Kyocera SGS #53 Uncoated Solid Carbide Straight Flute Drill
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Kyocera SGS |
Cutting Diameter (in) | 0.0595 |
Manufacturer Part Number | 56053 |
Cutting Diameter (mm) | 1.51 |
Features & Benefits | 2 straight flute design
DIN 6539 standard
Series 106
Straight shank
3xD reach
140° drill point
External coolant |
Material | Solid Carbide |
Coating/Finish | Uncoated |
Flute Length (in) | 1/2 |
Flute Length (mm) | 12.7 |
Overall Length (in) | 1-1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers