The store will not work correctly in the case when cookies are disabled.
Kyocera SGS 12mm Uncoated Solid Carbide Straight Flute Drill
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Kyocera SGS |
Material | Solid Carbide |
Manufacturer Part Number | 66043 |
Features & Benefits | DIN 6539 standard
Uncoated finish
Straight shank
3xD reach
140° drill point
External coolant
Series 106 |
Shank Diameter (in) | 0.4724 |
Shank Diameter (mm) | 12 |
Number of Flutes | 2 |
Cutting Diameter (in) | 0.4724 |
Cutting Diameter (mm) | 12 |
Length of Cut (mm) | 35.0 |
Flute Length (mm) | 51 |
Overall Length (mm) | 102 |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers