3-Flute solid carbide drill is ideal for high metal removal rates and excellent hole quality in short chipping materials such as grey cast iron, ductile iron and aluminium as well as in short-hole titanium applications.
Technical Specification
More Information
Brand
Kennametal
Cutting Diameter (in)
0.2480
Cutting Diameter (mm)
6.3
Manufacturer Part Number
1191428
Features & Benefits
5xD cutting depth
Meets DIN 6537, DIN 6535 standards
30° helix angle
130° point angle
Higher feed rates than with two-edged drills
Three spacious flutes
Rapid chip evacuation
Three-margin lands deliver better hole quality and straightness than two-flute drills
High tool life in abrasive materials such as cast iron and aluminium die cast alloys
Uncoated K10 grade