Loading...

Guhring 476 HSS 90° 3 Flute Countersinks - Metric

View Range - 19 Products
Guhring 476 HSS 90° 3 Flute Countersinks - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (in)
Head Diameter (mm)
Number of Flutes
Included Angle (°)
Shank Type
Material
Coating/Finish
Guhring 476 HSS 90° 3 Flute Countersinks - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
GSK-10394A 18 In Stock
£12.44 £10.37
Incl. VAT Ex. VAT
0.39 10 3 90 Straight Shank HSS Uncoated Compare
GSK-10452H 2 In Stock
£13.62 £11.35
Incl. VAT Ex. VAT
0.45 11.5 3 90 Straight Shank HSS Uncoated Compare
GSK-10488J 25 In Stock
£13.62 £11.35
Incl. VAT Ex. VAT
0.49 12.4 3 90 Straight Shank HSS Uncoated Compare
GSK-10528M 9 In Stock
£14.51 £12.09
Incl. VAT Ex. VAT
0.53 13.4 3 90 Straight Shank HSS Uncoated Compare
GSK-10591B 2 In Stock
£15.91 £13.26
Incl. VAT Ex. VAT
0.59 15 3 90 Straight Shank HSS Uncoated Compare
GSK-10650D 34 In Stock
£16.82 £14.02
Incl. VAT Ex. VAT
0.65 16.5 3 90 Straight Shank HSS Uncoated Compare
GSK-10748K 9 In Stock
£23.04 £19.20
Incl. VAT Ex. VAT
0.75 19 3 90 Straight Shank HSS Uncoated Compare
GSK-10807M 18 In Stock
£23.27 £19.39
Incl. VAT Ex. VAT
0.81 20.5 3 90 Straight Shank HSS Uncoated Compare
GSK-10906D 3 In Stock
£29.93 £24.94
Incl. VAT Ex. VAT
0.91 23 3 90 Straight Shank HSS Uncoated Compare
GSK-10984D 18 In Stock
£32.26 £26.88
Incl. VAT Ex. VAT
0.98 25 3 90 Straight Shank HSS Uncoated Compare
GSK-11023J 1 In Stock
£42.84 £35.70
Incl. VAT Ex. VAT
1.02 26 3 90 Straight Shank HSS Uncoated Compare
GSK-11024D 17 In Stock
£44.02 £36.68
Incl. VAT Ex. VAT
1.1 28 3 90 Straight Shank HSS Uncoated Compare
GSK-11811K 8 In Stock
£47.50 £39.58
Incl. VAT Ex. VAT
1.18 30 3 90 Straight Shank HSS Uncoated Compare
GSK-10197M 6 In Stock
£9.19 £7.66
Incl. VAT Ex. VAT
0.2 5 3 90 Straight Shank HSS Uncoated Compare
GSK-10248C 18 In Stock
£9.55 £7.96
Incl. VAT Ex. VAT
0.25 6.3 3 90 Straight Shank HSS Uncoated Compare
GSK-10236H 2 In Stock
£9.48 £7.90
Incl. VAT Ex. VAT
0.24 6 3 90 Straight Shank HSS Uncoated Compare
GSK-10276K 0 in stock today, 1 available in 3 days
£9.94 £8.28
Incl. VAT Ex. VAT
0.28 7 3 90 Straight Shank HSS Uncoated Compare
GSK-10327A 9 In Stock
£10.68 £8.90
Incl. VAT Ex. VAT
0.33 8.3 3 90 Straight Shank HSS Uncoated Compare
GSK-10315D 15 In Stock
£10.39 £8.66
Incl. VAT Ex. VAT
0.31 8 3 90 Straight Shank HSS Uncoated Compare
Total

Why we are loved

Rated ‘World-class’ for customer service