Loading...

Guhring 477 HSS 90° 3 Flute Countersinks - Metric

View Range - 1 Products
Guhring 477 HSS 90° 3 Flute Countersinks - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (in)
Head Diameter (mm)
Number of Flutes
Included Angle (°)
Shank Type
Coating/Finish
Guhring 477 HSS 90° 3 Flute Countersinks - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
GSK-23150C Delivery in 12 days. Click here to request stock availability.
£304.18 £253.48
Incl. VAT Ex. VAT
3.15 80 3 90 Taper Shank Uncoated Compare
Total

Why we are loved

Rated ‘World-class’ for customer service