The store will not work correctly in the case when cookies are disabled.
Interstate 10 Piece Cobalt 82° Chatterless Countersink Set
Technical Specification
More Information Brand | Interstate |
Manufacturer Part Number | 63328090 |
Features & Benefits | Use for economical, general purpose countersinking, chamfering or deburring
Chatterless countersinks are designed to give you fast shearing cuts |
Included Angle (°) | 82 |
Material | Cobalt |
Type | Sets |
Set Includes | 3/16" thru 1-1/4" in Wood Stand |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers