The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Interstate 3/8in M-42 8% Cobalt 82° 6 Flute Countersink
Product Information
Excellent for countersinking abrasive, high strength, heat resistant, exotic & other difficult to machine materials. Tin coated for higher surface hardness & better lubricity.
Technical Specification
More Information Brand Interstate Manufacturer Part Number 380-2049 Number of Flutes 6 Included Angle (°) 60 Material 8% Cobalt Type 6 Flute Countersinks Shank Length (in) 1 Overall Length (in) 2
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.