Loading...

Interstate 45° Indexable Countersinks

View Range - 3 Products
Interstate 45° Indexable Countersinks is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Included Angle (°)
Material
Interstate 45° Indexable Countersinks
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
TMX-91012A 2 In Stock
£120.71 £100.59
Incl. VAT Ex. VAT
45 Compare
TMX-91062H 1 In Stock
£208.20 £173.50
Incl. VAT Ex. VAT
45 HSS Compare
TMX-91104C 1 In Stock
£269.41 £224.51
Incl. VAT Ex. VAT
45 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service