Loading...

Interstate 60° HSS 4 Flute Countersinks - Imperial

View Range - 5 Products
Interstate 60° HSS 4 Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Number of Flutes
Included Angle (°)
Material
Interstate 60° HSS 4 Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
CES-18627M Delivery in 102 days. Click here to request stock availability.
£13.55 £11.29
Incl. VAT Ex. VAT
4 60 HSS Compare
CES-18639J 7 In Stock
£19.36 £16.13
Incl. VAT Ex. VAT
4 60 HSS Compare
CES-18651J 9 In Stock
£26.84 £22.37
Incl. VAT Ex. VAT
4 60 HSS Compare
CES-18675A 4 In Stock
£41.09 £34.24
Incl. VAT Ex. VAT
4 60 HSS Compare
CES-18687K Delivery in 116 days. Click here to request stock availability.
£60.61 £50.51
Incl. VAT Ex. VAT
4 60 HSS Compare
Total

Why we are loved

Rated ‘World-class’ for customer service