Loading...

Interstate 90° HSS 4 Flute Countersinks - Imperial

View Range - 12 Products
Interstate 90° HSS 4 Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Number of Flutes
Included Angle (°)
Material
Interstate 90° HSS 4 Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
CES-18571B Delivery in 87 days. Click here to request stock availability.
£8.09 £6.74
Incl. VAT Ex. VAT
4 90 HSS Compare
CES-18595H 2 In Stock
£8.86 £7.38
Incl. VAT Ex. VAT
4 90 HSS Compare
CES-18607D Delivery in 87 days. Click here to request stock availability.
£10.52 £8.77
Incl. VAT Ex. VAT
4 90 HSS Compare
CES-18619A 5 In Stock
£10.51 £8.76
Incl. VAT Ex. VAT
4 90 HSS Compare
CES-18631A Delivery in 120 days. Click here to request stock availability.
£13.55 £11.29
Incl. VAT Ex. VAT
4 90 HSS Compare
CES-18643K Delivery in 28 days. Click here to request stock availability.
£20.46 £17.05
Incl. VAT Ex. VAT
4 90 HSS Compare
CES-18655E 5 In Stock
£26.84 £22.37
Incl. VAT Ex. VAT
4 90 HSS Compare
CES-18667B Delivery in 87 days. Click here to request stock availability.
£37.01 £30.84
Incl. VAT Ex. VAT
4 90 HSS Compare
CES-18679L 7 In Stock
£41.09 £34.24
Incl. VAT Ex. VAT
4 90 HSS Compare
CES-18688E Delivery in 87 days. Click here to request stock availability.
£60.61 £50.51
Incl. VAT Ex. VAT
4 90 HSS Compare
CES-18695J Delivery in 104 days. Click here to request stock availability.
£86.57 £72.14
Incl. VAT Ex. VAT
4 90 HSS Compare
CES-18701C Delivery in 87 days. Click here to request stock availability.
£152.84 £127.37
Incl. VAT Ex. VAT
4 90 HSS Compare
Total

Why we are loved

Rated ‘World-class’ for customer service