Loading...

Interstate Solid Carbide 90° 3 Flute Countersinks - Imperial

View Range - 8 Products
Interstate Solid Carbide 90° 3 Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Number of Flutes
Included Angle (°)
Material
Interstate Solid Carbide 90° 3 Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
SCC-91300J Delivery in 25 days. Click here to request stock availability.
£19.49 £16.24
Incl. VAT Ex. VAT
3 90 Solid Carbide Compare
SCC-91306L 2 In Stock
£29.80 £24.83
Incl. VAT Ex. VAT
3 90 Solid Carbide Compare
SCC-91309M 4 In Stock
£44.92 £37.43
Incl. VAT Ex. VAT
3 90 Solid Carbide Compare
SCC-91312D Delivery in 28 days. Click here to request stock availability.
£47.44 £39.53
Incl. VAT Ex. VAT
3 90 Solid Carbide Compare
SCC-91315E 2 In Stock
£58.61 £48.84
Incl. VAT Ex. VAT
3 90 Solid Carbide Compare
SCC-91318H 2 In Stock
£77.23 £64.36
Incl. VAT Ex. VAT
3 90 Solid Carbide Compare
SCC-91321M 2 In Stock
£100.56 £83.80
Incl. VAT Ex. VAT
3 90 Solid Carbide Compare
SCC-91327B Delivery in 25 days. Click here to request stock availability.
£184.75 £153.96
Incl. VAT Ex. VAT
3 90 Solid Carbide Compare
Total

Why we are loved

Rated ‘World-class’ for customer service