Loading...

Interstate TiN Coated Cobalt 60° 6 Flute Countersinks - Imperial

View Range - 7 Products
Interstate TiN Coated Cobalt 60° 6 Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Number of Flutes
Included Angle (°)
Material
Interstate TiN Coated Cobalt 60° 6 Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
CEC-18200A 2 In Stock
£12.76 £10.63
Incl. VAT Ex. VAT
6 60 HSS Compare
CEC-18206C Delivery in 95 days. Click here to request stock availability.
£14.11 £11.76
Incl. VAT Ex. VAT
6 60 8% Cobalt Compare
CEC-18212K 3 In Stock
£20.16 £16.80
Incl. VAT Ex. VAT
6 60 8% Cobalt Compare
CEC-18218M 9 In Stock
£26.75 £22.29
Incl. VAT Ex. VAT
6 60 8% Cobalt Compare
CEC-18224E Delivery in 87 days. Click here to request stock availability.
£40.38 £33.65
Incl. VAT Ex. VAT
6 60 8% Cobalt Compare
CEC-18236B Delivery in 105 days. Click here to request stock availability.
£56.27 £46.89
Incl. VAT Ex. VAT
6 60 8% Cobalt Compare
CEC-18242J Delivery in 87 days. Click here to request stock availability.
£75.55 £62.96
Incl. VAT Ex. VAT
6 60 8% Cobalt Compare
Total

Why we are loved

Rated ‘World-class’ for customer service