Loading...

Interstate TiN Coated Cobalt 82° Single Flute Countersinks - Imperial

View Range - 8 Products
Interstate TiN Coated Cobalt 82° Single Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Included Angle (°)
Material
Interstate TiN Coated Cobalt 82° Single Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
CEF-18137K Delivery in 87 days. Click here to request stock availability.
£9.94 £8.28
Incl. VAT Ex. VAT
60 8% Cobalt Compare
CEF-18147A 20 In Stock
£10.60 £8.83
Incl. VAT Ex. VAT
60 8% Cobalt Compare
CEF-18152L 2 In Stock
£13.37 £11.14
Incl. VAT Ex. VAT
60 8% Cobalt Compare
CEF-18157D 7 In Stock
£20.00 £16.67
Incl. VAT Ex. VAT
60 8% Cobalt Compare
CEF-18162B 2 In Stock
£26.58 £22.15
Incl. VAT Ex. VAT
60 8% Cobalt Compare
CEF-18167J 3 In Stock
£38.21 £31.84
Incl. VAT Ex. VAT
60 8% Cobalt Compare
CEF-18172E Delivery in 87 days. Click here to request stock availability.
£55.91 £46.59
Incl. VAT Ex. VAT
60 8% Cobalt Compare
CEF-18177M Delivery in 113 days. Click here to request stock availability.
£75.06 £62.55
Incl. VAT Ex. VAT
60 8% Cobalt Compare
Total

Why we are loved

Rated ‘World-class’ for customer service