Loading...

KEO Cobalt Zero 100° Angle Flute Countersink Sets - Imperial

View Range - 2 Products
KEO Cobalt Zero 100° Angle Flute Countersink Sets - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (in)
Included Angle (°)
Shank Type
Material
KEO Cobalt Zero 100° Angle Flute Countersink Sets - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
KZF-53538H Delivery in 28 days. Click here to request stock availability.
£83.40 £69.50
Incl. VAT Ex. VAT
5/16; 3/8; 1/2; 5/8 100 Straight Shank Cobalt Compare
KZF-53539C Delivery in 28 days. Click here to request stock availability.
£138.14 £115.12
Incl. VAT Ex. VAT
5/16; 3/8; 1/2; 3/4; 1 100 Straight Shank Cobalt Compare
Total

Why we are loved

Rated ‘World-class’ for customer service