Loading...

Keo HSS Centre Drills 82° - Imperial

Cast iron primary application Non ferrous primary application Stainless steel primary application Steel primary application
View Range - 5 Products
Keo HSS Centre Drills 82° - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Body Diameter (in)
Head Diameter (in)
Number of Flutes
Included Angle (°)
Shank Type
Material
Keo HSS Centre Drills 82° - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
KCD-22063L 2 In Stock
£31.57 £26.31
Incl. VAT Ex. VAT
3/16 HSS Compare
KCD-23063H Delivery in 28 days. Click here to request stock availability.
£31.86 £26.55
Incl. VAT Ex. VAT
1/4 HSS Compare
KCD-25053J Delivery in 28 days. Click here to request stock availability.
£34.03 £28.36
Incl. VAT Ex. VAT
7/16 HSS Compare
KCD-10882L 1 In Stock
£34.40 £28.67
Incl. VAT Ex. VAT
3/4 HSS Compare
KCK-53388L Delivery in 28 days. Click here to request stock availability.
£9.85 £8.21
Incl. VAT Ex. VAT
3/8 1 82 Straight Shank HSS Compare
Total

Why we are loved

Rated ‘World-class’ for customer service