Loading...

Keo HSS Centre Drills 90° - Imperial

Cast iron primary application Non ferrous primary application Stainless steel primary application Steel primary application
View Range - 2 Products
Keo HSS Centre Drills 90° - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Body Diameter (in)
Material
Keo HSS Centre Drills 90° - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
KCD-23044J 2 In Stock
£18.58 £15.48
Incl. VAT Ex. VAT
1/4 HSS Compare
KCD-10490D Delivery in 28 days. Click here to request stock availability.
£7.68 £6.40
Incl. VAT Ex. VAT
5/16 HSS Compare
Total

Why we are loved

Rated ‘World-class’ for customer service