The store will not work correctly in the case when cookies are disabled.
Kyocera SGS 1/2in 90° Countersink
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Kyocera SGS |
Manufacturer Part Number | 74237 |
Head Diameter (in) | 1/2 |
Features & Benefits | Solid carbide tool material
Right hand cutting direction
Uncoated finish
Series 603 |
Number of Flutes | 3 |
Included Angle (°) | 90 |
Shank Type | Cylindrical Shank |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers