The store will not work correctly in the case when cookies are disabled.
Lyndon 6 Piece Countersink Set 1/4in Hex Drive
Technical Specification
More Information Brand | Lyndon |
Manufacturer Part Number | 5121000 |
Additional Information | Includes: 6.3, 8.3, 10.4, 12.4, 16.5 and 20.5mm countersink |
Head Diameter (mm) | 6.3; 8.3; 10.4; 12.4; 16.5; 20.5 |
Features & Benefits | 1/4in hexagon drive
HSS tool material |
Included Angle (°) | 90 |
Type | 45 Degree Indexable Countersinks |
Set Includes | 6.3, 8.3, 10.4, 12.4, 16.5, 20.5mm; supplied in plastic box |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers