Loading...

M.A. Ford HSS Carbide 120° Single Flute Countersinks - Imperial

View Range - 8 Products
M.A. Ford HSS Carbide 120° Single Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (in)
Number of Flutes
Included Angle (°)
Shank Type
Material
M.A. Ford HSS Carbide 120° Single Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
MAS-61021K Delivery in 28 days. Click here to request stock availability.
£8.54 £7.12
Incl. VAT Ex. VAT
1/8 1 120 Straight Shank HSS Compare
MAS-61046L 1 In Stock
£8.99 £7.49
Incl. VAT Ex. VAT
3/16 1 120 Straight Shank HSS Compare
MAS-61071C Delivery in 28 days. Click here to request stock availability.
£9.38 £7.82
Incl. VAT Ex. VAT
1/4 1 120 Straight Shank HSS Compare
MAS-61096D 21 In Stock
£10.45 £8.71
Incl. VAT Ex. VAT
3/8 1 120 Straight Shank HSS Compare
MAS-61121L 6 In Stock
£13.66 £11.38
Incl. VAT Ex. VAT
1/2 1 120 Straight Shank HSS Compare
MAS-61146M Delivery in 28 days. Click here to request stock availability.
£18.61 £15.51
Incl. VAT Ex. VAT
5/8 1 120 Straight Shank HSS Compare
MAS-61171D Delivery in 28 days. Click here to request stock availability.
£25.16 £20.97
Incl. VAT Ex. VAT
3/4 1 120 Straight Shank HSS Compare
MAS-61196E Delivery in 25 days. Click here to request stock availability.
£41.62 £34.68
Incl. VAT Ex. VAT
1 1 120 Straight Shank HSS Compare
Total

Why we are loved

Rated ‘World-class’ for customer service