Loading...

M.A. Ford HSS Carbide 90° Single Flute Countersinks - Imperial

View Range - 12 Products
M.A. Ford HSS Carbide 90° Single Flute Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (in)
Number of Flutes
Included Angle (°)
Shank Type
Material
M.A. Ford HSS Carbide 90° Single Flute Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
MAS-61036H Delivery in 28 days. Click here to request stock availability.
£8.99 £7.49
Incl. VAT Ex. VAT
3/16 1 90 Straight Shank HSS Compare
MAS-61061M 35 In Stock
£9.38 £7.82
Incl. VAT Ex. VAT
1/4 1 90 Straight Shank HSS Compare
MAS-61086A 44 In Stock
£10.45 £8.71
Incl. VAT Ex. VAT
3/8 1 90 Straight Shank HSS Compare
MAS-61111H 29 In Stock
£13.66 £11.38
Incl. VAT Ex. VAT
1/2 1 90 Straight Shank HSS Compare
MAS-61136J 7 In Stock
£18.61 £15.51
Incl. VAT Ex. VAT
5/8 1 90 Straight Shank HSS Compare
MAS-61161A 2 In Stock
£25.16 £20.97
Incl. VAT Ex. VAT
3/4 1 90 Straight Shank HSS Compare
MAS-61186B 17 In Stock
£41.62 £34.68
Incl. VAT Ex. VAT
1 1 90 Straight Shank HSS Compare
MAS-61211J 10 In Stock
£72.34 £60.28
Incl. VAT Ex. VAT
1-1/4 1 90 Straight Shank HSS Compare
MAS-61226E 18 In Stock
£92.66 £77.22
Incl. VAT Ex. VAT
1-1/2 1 90 Straight Shank HSS Compare
MAS-61241H 28 In Stock
£171.72 £143.10
Incl. VAT Ex. VAT
2 1 90 Straight Shank HSS Compare
MAS-61256D Delivery in 28 days. Click here to request stock availability.
£496.63 £413.86
Incl. VAT Ex. VAT
2-1/2 1 90 Straight Shank HSS Compare
MAS-61271E Delivery in 28 days. Click here to request stock availability.
£578.89 £482.41
Incl. VAT Ex. VAT
3 1 90 Straight Shank HSS Compare
Total

Why we are loved

Rated ‘World-class’ for customer service