Loading...

Robert Charles Cobalt 3 Flute Straight Shank Piloted Countersinks - Imperial

View Range - 6 Products
Robert Charles Cobalt 3 Flute Straight Shank Piloted Countersinks - Imperial is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Body Diameter (in)
Number of Flutes
Included Angle (°)
Shank Type
Robert Charles Cobalt 3 Flute Straight Shank Piloted Countersinks - Imperial
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
CKR-03000A 9 In Stock
£15.36 £12.80
Incl. VAT Ex. VAT
0.190 3 100 Straight Shank Compare
CKR-03001K 12 In Stock
£15.72 £13.10
Incl. VAT Ex. VAT
0.252 3 100 Straight Shank Compare
CKR-03002E 10 In Stock
£16.50 £13.75
Incl. VAT Ex. VAT
0.340 3 100 Straight Shank Compare
CKR-03003B Delivery in 10 days. Click here to request stock availability.
£18.20 £15.17
Incl. VAT Ex. VAT
0.405 3 100 Straight Shank Compare
CKR-03004L Delivery in 10 days. Click here to request stock availability.
£20.24 £16.87
Incl. VAT Ex. VAT
0.440 3 100 Straight Shank Compare
CKR-03005H Delivery in 10 days. Click here to request stock availability.
£21.41 £17.84
Incl. VAT Ex. VAT
0.530 3 100 Straight Shank Compare
Total

Why we are loved

Rated ‘World-class’ for customer service