Loading...

Ruko 90° Taper and Deburring Countersinker Sets

View Range - 1 Products
Ruko 90° Taper and Deburring Countersinker Sets is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (mm)
Number of Flutes
Included Angle (°)
Shank Type
Coating/Finish
Ruko 90° Taper and Deburring Countersinker Sets
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
RUK-02155E Delivery in 28 days. Click here to request stock availability.
£354.37 £295.31
Incl. VAT Ex. VAT
4.3; 5; 6; 6.3; 7; 8; 8.3; 10; 10.4; 11.5; 12.4; 15; 16.5; 19; 20.5; 23; 25 3 90 Cylindrical Shank Uncoated Compare
Total

Why we are loved

Rated ‘World-class’ for customer service