Loading...

Ruko HSS 90° 3 Flute Straight Shank Countersinks - Metric

View Range - 17 Products
Ruko HSS 90° 3 Flute Straight Shank Countersinks - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (mm)
Number of Flutes
Included Angle (°)
Shank Type
Coating/Finish
Ruko HSS 90° 3 Flute Straight Shank Countersinks - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
RUK-02103H 3 In Stock
£10.30 £8.58
Incl. VAT Ex. VAT
5 3 90 Cylindrical Shank Uncoated Compare
RUK-02107D 19 In Stock
£10.55 £8.79
Incl. VAT Ex. VAT
6.3 3 90 Cylindrical Shank Uncoated Compare
RUK-02106J 2 In Stock
£10.55 £8.79
Incl. VAT Ex. VAT
6 3 90 Cylindrical Shank Uncoated Compare
RUK-02111E 3 In Stock
£11.89 £9.91
Incl. VAT Ex. VAT
8.3 3 90 Cylindrical Shank Uncoated Compare
RUK-02110K 13 In Stock
£11.64 £9.70
Incl. VAT Ex. VAT
8 3 90 Cylindrical Shank Uncoated Compare
RUK-02113L 4 In Stock
£13.70 £11.42
Incl. VAT Ex. VAT
10 3 90 Cylindrical Shank Uncoated Compare
RUK-02115C 8 In Stock
£15.10 £12.58
Incl. VAT Ex. VAT
11.5 3 90 Cylindrical Shank Uncoated Compare
RUK-02116M 74 In Stock
£15.22 £12.68
Incl. VAT Ex. VAT
12.4 3 90 Cylindrical Shank Uncoated Compare
RUK-02117J 10 In Stock
£16.32 £13.60
Incl. VAT Ex. VAT
13.4 3 90 Cylindrical Shank Uncoated Compare
RUK-02118D 10 In Stock
£17.52 £14.60
Incl. VAT Ex. VAT
15 3 90 Cylindrical Shank Uncoated Compare
RUK-02119A 30 In Stock
£18.82 £15.68
Incl. VAT Ex. VAT
16.5 3 90 Cylindrical Shank Uncoated Compare
RUK-02120A 4 In Stock
£25.36 £21.13
Incl. VAT Ex. VAT
19 3 90 Cylindrical Shank Uncoated Compare
RUK-02121K 42 In Stock
£25.93 £21.61
Incl. VAT Ex. VAT
20.5 3 90 Cylindrical Shank Uncoated Compare
RUK-02122E Delivery in 23 days. Click here to request stock availability.
£33.37 £27.81
Incl. VAT Ex. VAT
23 3 90 Cylindrical Shank Uncoated Compare
RUK-02123B 27 In Stock
£35.57 £29.64
Incl. VAT Ex. VAT
25 3 90 Cylindrical Shank Uncoated Compare
RUK-02124L 5 In Stock
£49.19 £40.99
Incl. VAT Ex. VAT
28 3 90 Cylindrical Shank Uncoated Compare
RUK-02125H 10 In Stock
£52.55 £43.79
Incl. VAT Ex. VAT
31 3 90 Cylindrical Shank Uncoated Compare
Total

Why we are loved

Rated ‘World-class’ for customer service