Loading...

Ruko TiN Coated HSS 90° 3 Flute Countersinks - Metric

View Range - 16 Products
Ruko TiN Coated HSS 90° 3 Flute Countersinks - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (mm)
Number of Flutes
Included Angle (°)
Shank Type
Coating/Finish
Ruko TiN Coated HSS 90° 3 Flute Countersinks - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
RUK-04702L Delivery in 28 days. Click here to request stock availability.
£17.56 £14.63
Incl. VAT Ex. VAT
5 3 90 Cylindrical Shank TiN Compare
RUK-04714H 4 In Stock
£20.51 £17.09
Incl. VAT Ex. VAT
6.3 3 90 Cylindrical Shank TiN Compare
RUK-04710K 5 In Stock
£20.22 £16.85
Incl. VAT Ex. VAT
6 3 90 Cylindrical Shank TiN Compare
RUK-04725H 3 In Stock
£23.95 £19.96
Incl. VAT Ex. VAT
8.3 3 90 Cylindrical Shank TiN Compare
RUK-04721K Delivery in 28 days. Click here to request stock availability.
£23.02 £19.18
Incl. VAT Ex. VAT
8 3 90 Cylindrical Shank TiN Compare
RUK-04730D 16 In Stock
£27.65 £23.04
Incl. VAT Ex. VAT
10 3 90 Cylindrical Shank TiN Compare
RUK-04737C Delivery in 20 days. Click here to request stock availability.
£29.70 £24.75
Incl. VAT Ex. VAT
11.5 3 90 Cylindrical Shank TiN Compare
RUK-04741D 6 In Stock
£30.66 £25.55
Incl. VAT Ex. VAT
12.4 3 90 Cylindrical Shank TiN Compare
RUK-04743K Delivery in 28 days. Click here to request stock availability.
£32.95 £27.46
Incl. VAT Ex. VAT
13.4 3 90 Cylindrical Shank TiN Compare
RUK-04746L 2 In Stock
£35.33 £29.44
Incl. VAT Ex. VAT
15 3 90 Cylindrical Shank TiN Compare
RUK-04757L Delivery in 20 days. Click here to request stock availability.
£45.89 £38.24
Incl. VAT Ex. VAT
19 3 90 Cylindrical Shank TiN Compare
RUK-04761M 9 In Stock
£51.94 £43.28
Incl. VAT Ex. VAT
20.5 3 90 Cylindrical Shank TiN Compare
RUK-04764A 4 In Stock
£61.46 £51.22
Incl. VAT Ex. VAT
23 3 90 Cylindrical Shank TiN Compare
RUK-04768L 1 In Stock
£70.51 £58.76
Incl. VAT Ex. VAT
25 3 90 Cylindrical Shank TiN Compare
RUK-04771C Delivery in 28 days. Click here to request stock availability.
£82.32 £68.60
Incl. VAT Ex. VAT
28 3 90 Cylindrical Shank TiN Compare
RUK-04775A 1 In Stock
£91.31 £76.09
Incl. VAT Ex. VAT
31 3 90 Cylindrical Shank TiN Compare
Total

Why we are loved

Rated ‘World-class’ for customer service