Loading...

Ruko TiN Coated HSS 90° Tapering and Deburring Countersinker Bits - Metric

View Range - 6 Products
Ruko TiN Coated HSS 90° Tapering and Deburring Countersinker Bits - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (mm)
Number of Flutes
Included Angle (°)
Shank Type
Coating/Finish
Ruko TiN Coated HSS 90° Tapering and Deburring Countersinker Bits - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
RUK-06033B 1 In Stock
£22.87 £19.06
Incl. VAT Ex. VAT
6.3 3 90 Hexagonal Bit Shank TiN Compare
RUK-06035H Delivery in 28 days. Click here to request stock availability.
£22.87 £19.06
Incl. VAT Ex. VAT
8.3 3 90 Hexagonal Bit Shank TiN Compare
RUK-06037M Delivery in 25 days. Click here to request stock availability.
£24.23 £20.19
Incl. VAT Ex. VAT
10.4 3 90 Hexagonal Bit Shank TiN Compare
RUK-06039D Delivery in 28 days. Click here to request stock availability.
£26.34 £21.95
Incl. VAT Ex. VAT
12.4 3 90 Hexagonal Bit Shank TiN Compare
RUK-06041A Delivery in 28 days. Click here to request stock availability.
£30.41 £25.34
Incl. VAT Ex. VAT
16.5 3 90 Hexagonal Bit Shank TiN Compare
RUK-06043E Delivery in 20 days. Click here to request stock availability.
£40.87 £34.06
Incl. VAT Ex. VAT
20.5 3 90 Hexagonal Bit Shank TiN Compare
Total

Why we are loved

Rated ‘World-class’ for customer service