Loading...

SGS Carbide 60° 6 Flute Countersinks

View Range - 1 Products
SGS Carbide 60° 6 Flute Countersinks is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (in)
Number of Flutes
Included Angle (°)
Shank Type
Coating/Finish
SGS Carbide 60° 6 Flute Countersinks
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
SGS-01196J 0 in stock today, 1 available in 7 days
£49.20 £41.00
Incl. VAT Ex. VAT
1/2 6 90 Cylindrical Shank Uncoated Compare
Total

Why we are loved

Rated ‘World-class’ for customer service