Loading...

SGS Carbide 90° 6 Flute Countersinks

View Range - 5 Products
SGS Carbide 90° 6 Flute Countersinks is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (in)
Number of Flutes
Included Angle (°)
Shank Type
Coating/Finish
SGS Carbide 90° 6 Flute Countersinks
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
SGS-01086C 0 in stock today, 1 available in 7 days
£17.59 £14.66
Incl. VAT Ex. VAT
1/8 6 90 Cylindrical Shank Uncoated Compare
SGS-01087M 0 in stock today, 1 available in 7 days
£23.08 £19.23
Incl. VAT Ex. VAT
3/16 6 90 Cylindrical Shank Uncoated Compare
SGS-01088J 0 in stock today, 1 available in 7 days
£24.17 £20.14
Incl. VAT Ex. VAT
1/4 6 90 Cylindrical Shank Uncoated Compare
SGS-01055J 0 in stock today, 1 available in 7 days
£42.80 £35.67
Incl. VAT Ex. VAT
3/8 6 90 Cylindrical Shank Uncoated Compare
SGS-00975E 0 in stock today, 1 available in 7 days
£62.40 £52.00
Incl. VAT Ex. VAT
5/8 6 90 Cylindrical Shank Uncoated Compare
Total

Why we are loved

Rated ‘World-class’ for customer service