Loading...

SGS Carbide 90° Single Flute Countersinks

View Range - 2 Products
SGS Carbide 90° Single Flute Countersinks is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Head Diameter (in)
Number of Flutes
Included Angle (°)
Shank Type
Material
Coating/Finish
SGS Carbide 90° Single Flute Countersinks
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Body Diameter (in)     Body Diameter (mm)     Head Diameter (in)     Head Diameter (mm)     Number of Flutes     Included Angle (°)     Shank Type     Material     Coating/Finish     Compare ProductAdd to Personal Lists Quantity
SGS-01329L 0 in stock today, 1 available in 7 days
£18.88 £15.73
Incl. VAT Ex. VAT
1/4 1 90 Cylindrical Shank Uncoated Compare
SGS-01711D 0 in stock today, 1 available in 7 days
£82.20 £68.50
Incl. VAT Ex. VAT
4 Cylindrical Solid Carbide TiCN Compare
Total

Why we are loved

Rated ‘World-class’ for customer service