Loading...

Interstate HSS Combined Drills and Countersinks 60° - Metric

Non ferrous secondary application Steel primary application
View Range - 9 Products
Interstate HSS Combined Drills and Countersinks 60° - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Cutting Diameter (mm)
Material
Size (mm)
Interstate HSS Combined Drills and Countersinks 60° - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Cutting Diameter (in)     Cutting Diameter (mm)     Material     Size (mm)     Size (Number)     Size Range     Compare ProductAdd to Personal Lists Quantity
DCE-10039E 11 In Stock
£1.39 £1.16
Incl. VAT Ex. VAT
1 High Speed Steel 1.00 Compare
DCE-10049K 1 In Stock
£1.39 £1.16
Incl. VAT Ex. VAT
1.25 High Speed Steel 1.25 Compare
DCE-10063B 35 In Stock
£1.39 £1.16
Incl. VAT Ex. VAT
1.6 High Speed Steel 1.60 Compare
DCE-10098H 8 In Stock
£2.06 £1.72
Incl. VAT Ex. VAT
2.5 High Speed Steel 2.50 Compare
DCE-10079J 47 In Stock
£1.63 £1.36
Incl. VAT Ex. VAT
2 High Speed Steel 2.00 Compare
DCE-10124K 17 In Stock
£2.54 £2.12
Incl. VAT Ex. VAT
3.15 High Speed Steel 3.15 Compare
DCE-10157K 106 In Stock
£3.98 £3.32
Incl. VAT Ex. VAT
4 High Speed Steel 4.00 Compare
DCE-10197M Delivery in 85 days. Click here to request stock availability.
£6.00 £5.00
Incl. VAT Ex. VAT
5 High Speed Steel 5.00 Compare
DCE-10248C 6 In Stock
£11.81 £9.84
Incl. VAT Ex. VAT
6.3 High Speed Steel 6.30 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service