Extra long series drill is recommended for drilling very deep holes or for applications where extra reach is needed. Specially designed parabolic flutes eliminate the need to drill deep holes in short steps (pecking). A 130° point. Centring with a short 3xD PFX drill is recommended (to keep same DC tolerance). Suitable for drilling many materials.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (in)
0.1772
Manufacturer Part Number
A9764.5X185
Cutting Diameter (mm)
4.5
Features & Benefits
Uncoated finish
PFX type
DIN 1869/1 straight shank extra long drill standards
15xD usable tool depth to diameter ratio
Drill point 130°
Cylindrical shank/Straight shank
Quick spiral flute design
Right hand rotation/Cutting
h8 industry standard tool tolerance zone (based on diameter range)
Series A976