Extra long series drill is made up of high speed steel for steel, stainless steel, cast-iron, Special super and titanium alloys.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
1/2
Manufacturer Part Number
00235 012.700
Cutting Diameter (mm)
12.7
Features & Benefits
15xD cutting depth
DIN 1869 standard
118° point angle
h8 tolerance on diameter
Web thinning ≥ diameter 2.38mm
Cylindrical shank
Right hand cutting direction
Series 235