Jobber length drill is a high-performance premium quality cutting tool. This general purpose drill is made from the high speed steel and precision ground for repeatable quality. It is used for steel, grey cast iron malleable and spheroidal iron, aluminium and other non-ferrous metal.
Technical Specification
More Information
Brand
Guhring
Cutting Diameter (in)
31/64
Manufacturer Part Number
00652 012.300
Cutting Diameter (mm)
12.3
Features & Benefits
5xD cutting depth
DIN 338 standard
GT 100 type
130° point angle
h8 tolerance on diameter
Web Thinning ≥ diameter 1mm
Cylindrical shank
Right hand cutting direction
Series 652